Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Space Technology Safety STS (Space Technology Safety) Western Stirrups Irons 5" 3554-5

STS (Space Technology Safety) Western Stirrups Irons 5" (Discontinued)

  • Mfr # 3554-5
  • Zoro # G4759845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3554-5
Zoro #
G4759845
UPC #
840539059465
Country of Origin
China

Description

Space Technology Safety Western Stirrups Irons are the safest irons on the planet with a bar design that can prevent dragging. The superior strong foot grip stops feet slipping, and the unique angled foot support keeps your heels down on the horse. They have an extended and elevated platform for better foot support and balance. The 3" neck accommodates almost all western type saddles. Material: High quality stainless steel. Intended for canine use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.