Zoro Homepage

93 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite

  • Mfr # PS53

  • Zoro # G9721991


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Flute Grey and Anthracite
Type
Shed
Inside Depth
35.55 in
Inside Height
73.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS53
Zoro #
G9721991
UPC #
026862112668
Country of Origin
United States

Dimensions

Inside Depth
35.55 in
Inside Height
73.7 in
Outside Width
67.5 in
Door Opening Width
48.7 in
Outside Height
74.25 in
Door Opening Height
69.7 in
Size
5 ft x 3 ft x 6 ft
Inside Width
62.25 in

Details

Material
Galvanized Steel
Color
Flute Grey and Anthracite
Type
Shed
Item
Patio Storage Shed
Capacity
93 cu ft
Doors
1 Swing Door
Assembled/Unassembled
Unassembled

Description

The Spacemaker Patio Steel Storage Shed is a perfect size to store all those items you use on your deck and patio. Store your cushions, serving carts and much more when not in use, keeping them safe from weather. Tall walls and wide swing door openings allow you to move items in and out with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.