Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spacemaker Raised Bed Garden 4 x 4 ft. Espresso/Latte RBG44

Raised Bed Garden 4 x 4 ft. Espresso/Latte (Discontinued)

  • Mfr # RBG44
  • Zoro # G8512837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBG44
Zoro #
G8512837
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
4ft.x4ft.

Details

Type
Raised
Material
Steel
Construction
Steel
Item
Bed Garden

Description

Bed Garden,SpaceMaker,Raised,4x4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.