Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBBWES
Zoro #
G8512371
UPC #
-
Country of Origin
China
Dimensions
Overall Height
26"
Overall Width
52-1/4"
Overall Depth
27-1/2"
Nominal Size
18 cu.ft.
Details
Type
Deck Box
Material
Steel
Capacity
18 cu. ft.
Color
Espresso
Construction
Steel
Item
Deck Box
Description
Spacemaker Deck Box Espresso
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.