Shop SPACEPAK
See all product information
Create Account
Highwall Hydronic Low Temp Fan Coil
- Mfr # 45HW-06-ECMB
- Zoro # G925078587
product price:Â
$
2,042.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11 13/16 in
Overall Width
39 3/4 in
Heater Voltage
115 V AC
Water Inlet Connection Type
NPT
Product Type
Fan Coil Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45HW-06-ECMB
- Zoro #
- G925078587
- UPC #
- 814680012815
- Country of Origin
- China
- Item
- Highwall Hydronic Low Temp Fan Coil
- Heater Voltage
- 115 V AC
- Water Inlet Connection Type
- NPT
- Product Type
- Fan Coil Unit
- Color
- White
- Heating Capacity
- 13,961 BtuH
Dimensions
- Overall Depth
- 11 13/16 in
- Overall Width
- 39 3/4 in
- Overall Height
- 9 1/16 in
Description
Highwall Hydronic Low Temp Fan Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.