PurePak Air Cleaner-2430
Mfr # AC-RBC-2
Zoro # G2147214
product price: $696.99
/ea
Free Shipping & Returns
Key Features
Type
Electrostatic
For Use With
4MHK7, 4MHL1, 4MHL4
Description
Activated Carbon Center Screen Absorbs Odors and Creates A Polarizing Field
Overall Width
16 5/8 in
Overall Depth
27 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-RBC-2
Zoro #
G2147214
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 5/8 in
Overall Depth
27 5/8 in
Manufacturer Warranty Length
5 yr
Details
Item
Purepak Recessed Air Cleaner
Type
Electrostatic
For Use With
4MHK7, 4MHL1, 4MHL4
Description
Activated Carbon Center Screen Absorbs Odors and Creates A Polarizing Field
Series
PurePak
Compatible with Product Type
Fan Coil Unit
Description
Purepak Recessed Air Cleaner, Overall Depth 27 5/8 in, Overall Width 16 5/8 in, Series PurePak, Manufacturer Warranty Length 5 yr, Compatible with Product Type Fan Coil Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.