Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spacepak PurePak Air Cleaner-4860 AC-RBC-5

PurePak Air Cleaner-4860 (Discontinued)

  • Mfr # AC-RBC-5
  • Zoro # G1082426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-RBC-5
Zoro #
G1082426
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
38 5/8 in
Overall Width
16 5/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Purepak Recessed Air Cleaner
Type
Electrostatic
For Use With
4MHK9, 4MHL3, 4MHL6
Description
Activated Carbon Center Screen Absorbs Odors and Creates A Polarizing Field
Compatible with Product Type
Fan Coil Unit
Series
PurePak

Description

Purepak Recessed Air Cleaner, Overall Depth 38 5/8 in, Overall Width 16 5/8 in, Series PurePak, Manufacturer Warranty Length 5 yr, Compatible with Product Type Fan Coil Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.