Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spacepak Vertical Fan Coil Unit, 230V, 2.5 Tons ESP2430JH4

Vertical Fan Coil Unit, 230V, 2.5 Tons (Discontinued)

  • Mfr # ESP2430JH4
  • Zoro # G5080236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP2430JH4
Zoro #
G5080236
UPC #
81468001001450
Country of Origin
United States

Dimensions

Depth (In.)
36
Liquid Line Size (In.)
3/8
Return Air Opening Width (In.)
18.5
Return Air Opening Height (In.)
10.5
Supply Opening Height (In.)
9
Suction Line Size (In.)
7/8
Supply Opening Width (In.)
9
Width (In.)
24-1/8
Height (In.)
14-1/8
Return Air Opening Diameter (In.)
18.5

Details

Phase
1
Item
Horizontal Fan Coil Unit
Nominal Capacity (Tons)
2 to 2-1/2
Voltage
230
Includes
TXV, Factory Installed Chatleff Fitting For TXV, Anti Frost Control, Sweat Type Refrigerant Connections, Mold Resistant Primary Drain Pan
Full Load Amps
2.8
Rated CFM @ 1.5 (in WC)
550
Motor HP
3/4
Condensate Drain Connections
3/4 in (NPT)
Hz
60

Description

Horizontal Fan Coil Unit, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.