Zoro Homepage
This item is Discontinued.
Spacepak Vertical Fan Coil Unit, 230V, 3.5 Tons ESP3642JH4

Vertical Fan Coil Unit, 230V, 3.5 Tons (Discontinued)

  • Mfr # ESP3642JH4
  • Zoro # G5080227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP3642JH4
Zoro #
G5080227
UPC #
81468001001559
Country of Origin
United States

Dimensions

Supply Opening Height (In.)
9
Width (In.)
33-1/8
Return Air Opening Height (In.)
10
Supply Opening Width (In.)
9
Return Air Opening Diameter (In.)
25.75
Liquid Line Size (In.)
3/8
Depth (In.)
36
Suction Line Size (In.)
7/8
Return Air Opening Width (In.)
25.75
Height (In.)
14-1/8

Details

Phase
1
Item
Horizontal Fan Coil Unit
Motor HP
3/4
Full Load Amps
3.8
Nominal Capacity (Tons)
3 to 3-1/2
Hz
60
Voltage
230
Includes
TXV, Factory Installed Chatleff Fitting For TXV, Anti Frost Control, Sweat Type Refrigerant Connections, Mold Resistant Primary Drain Pan
Condensate Drain Connections
3/4 in (NPT)
Rated CFM @ 1.5 (in WC)
850

Description

Horizontal Fan Coil Unit, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.