Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spacepak Vertical Fan Coil Unit, 230V, 3.5 Tons WCS3642JH0

Vertical Fan Coil Unit, 230V, 3.5 Tons (Discontinued)

  • Mfr # WCS3642JH0
  • Zoro # G5080190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCS3642JH0
Zoro #
G5080190
UPC #
81468001001542
Country of Origin
United States

Dimensions

Depth (In.)
35
Return Air Opening Width (In.)
25.75
Supply Opening Height (In.)
9
Height (In.)
14-1/8
Return Air Opening Height (In.)
10
Return Air Opening Diameter (In.)
25.75
Width (In.)
33-1/8
Supply Opening Width (In.)
9

Details

Phase
1
Item
Horizontal Fan Coil Unit
Includes
Mold Resistant Primary Drain Pan, Anti Vibration Foam Strips, Float Switch
Hz
60
Motor HP
3/4
Nominal Capacity (Tons)
3 to 3-1/2
Voltage
230
Full Load Amps
4.0
Condensate Drain Connections
3/4 in (NPT)
Rated CFM @ 1.5 (in WC)
850

Description

Horizontal Fan Coil Unit, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.