Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESP4860JV4M
Zoro #
G3327755
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
16-1/8
Width (In.)
43
Manufacturers Warranty Length
1 yr on Complete System Components
Suction Line Size (In.)
7/8
Return Air Opening Height (In.)
11-5/16
Liquid Line Size (In.)
3/8
Supply Opening Width (In.)
6-3/4
Height (In.)
33
Return Air Opening Diameter (In.)
24
Return Air Opening Width (In.)
33
Supply Opening Height (In.)
5-1/4
Details
Voltage
208-230
Type
R410a
Includes
6-Row Copper/Aluminum Evaporator Coil, Sweat-Type Refrigerant Connections, Thermal Expansion Valve, Anti-frost Control, 24V Transformer, Fan Relay, Insulated Cabinet, Float Switch, Condensate Trap, Anti-Vibration Foam Strips, Stainless Steel Primary Drain Pan, Heat Pump Compatible.
Item
Vertical Fan Coil Unit
Phase
1
Condensate Drain Connections
3/4 (NPT)
Rated CFM @ 1.5 (in WC)
1150
Motor HP
1
Nominal Capacity (Tons)
4 to 5
Hz
60
Use with Heater Models
AC-EPAK-20V, AC-WPAK-120
Full Load Amps
3.6
Description
Vertical Fan Coil Unit, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.