This item is Discontinued.

Spacesaver SpaceSaver FRE24821SILV04 21 in. Space Maker Extra Long Drop Length Silver Bed Skirt; King Size FRE24821SILV04

SpaceSaver FRE24821SILV04 21 in. Space Maker Extra Long Drop Length Silver Bed Skirt; King Size (Discontinued)

  • Mfr # FRE24821SILV04
  • Zoro # G103933707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRE24821SILV04
Zoro #
G103933707
UPC #
10482364262
Country of Origin
China

Description

Bed risers lift your bed to provide much needed underbed storage for cramped dorm rooms, but tend to be an eye sore. This exra long 21-inch bed skirt from Space Saver is designed to cover ugly bed blocks, so your storage space is kept covered and clean. No need to stare at cluttered storage space anymore. Space Maker hides it all making your college bedroom seem tidier, larger, and less crowded. This polyester bed skirt s in twin, twin XL, full, queen, king, and California king sizes to fit every bed in your house.

Specifications
  • Size: 21 in.
  • Bed Size: King
  • Weight: 2.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.