This item is Discontinued.

Spacesaver SpaceSaver FRE24821WHIT06 Levinsohn Tailored Underbed Storage 21 in. Bed Skirt  White - Twin XL FRE24821WHIT06

SpaceSaver FRE24821WHIT06 Levinsohn Tailored Underbed Storage 21 in. Bed Skirt White - Twin XL (Discontinued)

  • Mfr # FRE24821WHIT06
  • Zoro # G803933717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRE24821WHIT06
Zoro #
G803933717
UPC #
10482318036
Country of Origin
China

Description

Levinsohn Tailored Underbed Storage Bedskirt

Our extra long tailored bedskirt is specially designed for use with bed risers. At 21" long, this bedskirt is the best solution to underbed storage. The Space Saver Tailored Underbed Storage Bedskirt hides it all!

Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.

Specifications
  • Color: White
  • Size: Twin XL
  • Bedskirt Size: 21"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.