Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Pro System

  • Mfr # SV38/PRO

  • Zoro # G322885986


product price: $5,392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV38/PRO
Zoro #
G322885986
UPC #
-
Country of Origin
United Kingdom

Description

Internal Pro System, For Hose Diameter 1 1/2 in, Includes (7) 1.5 in x 1.6 Internal Pro Poles, 135 Degrees Cleaning Head, 7.8 in Flexi Brush, 11.8 in Ducting Brush, 11.8 in Flat Surface Tool, 1.5 in x 2.6 in Internal Pro Pole, 15 in Flexi Brush, 45 Degrees Cleaning Head, 16.4 in Anti Static VAC Hose, 1.96 in VAC Inlet Cuff, 90 Degrees Cleaning Head, Hose Bag, Hose to Pole Adaptor, Mesh Bag, Padded Pole Bag, Small Round Brush, Straight Head, For Vacuum Type Industrial Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.