Internal Ultra System
Mfr # SV38/ULTRA
Zoro # G422886005
product price: $9,683.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV38/ULTRA
Zoro #
G422886005
UPC #
-
Country of Origin
United Kingdom
Description
Internal Ultra System, For Hose Diameter 1 1/2 in, Includes (9) 1.5 in x 5.2 ft Ultra Poles, 135 Degrees Cleaning Head, 7.8 in Flexi Brush, 11.8 in Ducting Brush, 11.8 in Flat Surface Tool, 1.5 in x 2.6 ft Ultra Pole, 15 in Flexi Brush, 45 Degrees Cleaning Head, 16.4 in Anti Static VAC Hose, 1.96 in VAC Inlet Cuff, 90 Degrees Cleaning Head, Hose Bag, Hose to Pole Adaptor, Mesh Bag, Padded Pole Bag, Small Round Brush, Straight Head, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Spacevac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.