Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pioneer System, For 1 1/2 in Hose dia.

  • Mfr # SV38/PIONEER

  • Zoro # G622885969


product price: $2,484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV38/PIONEER
Zoro #
G622885969
UPC #
-
Country of Origin
United Kingdom

Description

Pioneer System, For Hose Diameter 1 1/2 in, Includes (3) 1.4 in x 5.2 ft Pioneer Poles, 135 Degrees Cleaning Head, 7.8 in Flexi Brush, 9.8 ft Anti Static VAC hose, 11.8 in Flat Surface Tool, 1.4 in x 2.6 ft Pioneer Half Pole, 45 Degrees Cleaning Head, 1.96 in VAC Inlet Cuff, 90 Degrees Cleaning Head, Hose Bag, Hose to Pole Adaptor, Padded Pole Bag, Small Round Brush, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Spacevac, Fits Vacuum Models Endeavour 1, Endeavour 2, Endeavour 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.