Shop Vacuum, 11 gal Tank Sz, 110 to 230V

  • Mfr # Titan 2-USA

  • Zoro # G922885737


product price:  $13,574.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Titan 2-USA
Zoro #
G922885737
UPC #
-
Country of Origin
Italy

Description

Vacuum Pickup Type Dry, Vacuum Air Flow 360 cfm, Static Pressure 88.6 in, Sound Level 76 dB, Tank Material Stainless Steel, Tank Size 10 1/2 gal, Vacuum Collection Type Bagless, Number of Motor Stages 2, Peak Horsepower 2 7/10 hp, Power 2,300 W, Current 16 A, Voltage 110 to 230V, Height 63 3/4 in, Length 26 in, Width 32 5/8 in, Weight 384 lb, Vacuum Hose Dia. 1 1/2 in, Features Dual Filtration, Dual Motor ATEX Rated, Powerful Cleaning Performance, Includes Accessory Storage, Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.