Shop Vacuum, 12 gal Tank Sz, 110 to 230V
Mfr # Titan 1
Zoro # G322886037
product price:Â $10,870.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Titan 1
Zoro #
G322886037
UPC #
-
Country of Origin
Italy
Description
Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 90 in, Sound Level 76 dB, Tank Material Stainless Steel, Tank Size 11 7/8 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,150 W, Current 8 A, Voltage 110 to 230V, Vacuum Hose Dia. 1 1/2 in, Features Durable Steel Construction, Easy to Clean and Maintain, Powerful Cleaning Performance, Includes Accessory Storage, Reducer, Standards Not Applicable, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.