Shop Vacuum, 12 gal Tank Sz, 110V
Mfr # Mercury 2
Zoro # G222886731
product price: $5,639.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Mercury 2
Zoro #
G222886731
UPC #
-
Country of Origin
Italy
Description
Vacuum Pickup Type Dry, Vacuum Air Flow 360 cfm, Static Pressure 88.6 in, Sound Level 74 dB, Tank Material Stainless Steel, Tank Size 11 7/8 gal, Vacuum Collection Type Bagless, Number of Motor Stages 2, Peak Horsepower 2 1/2 hp, Power 2,300 W, Current 16 A, Voltage 110V, Height 51 1/8 in, Length 22 7/8 in, Width 24 3/4 in, Weight 272.3 lb, Vacuum Hose Dia. 1 1/2 in, Features Dual Motor ACD Rated, Dual Filtration, Powerful Cleaning Performance, Includes Accessory Storage, Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.