Shop Vacuum, 5 gal Tank Sz, 110 to 230V

  • Mfr # Endeavour 2 Portable

  • Zoro # G622886805


product price:  $2,729.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Endeavour 2 Portable
Zoro #
G622886805
UPC #
-
Country of Origin
Italy

Description

Vacuum Pickup Type Dry, Vacuum Air Flow 180 cfm, Static Pressure 88.6 in, Sound Level 74 dB, Tank Material Stainless Steel, Tank Size 10 1/2 gal, Vacuum Collection Type Bagless, Number of Motor Stages 2, Peak Horsepower 2 7/10 hp, Power 1,150 W, Current 5 A, Voltage 110 to 230V, Height 31 1/2 in, Length 18 7/8 in, Width 15 in, Weight 111.8 lb, Vacuum Hose Dia. 1 1/2 in, Features Powerful Cleaning Performance, Single Motor, Includes Accessory Storage, Brushes, Extensions, Hose, Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.