Shop Vacuum, 5 gal Tank Sz, 230V
Mfr # Endeavour 2 Commercial
Zoro # G122886725
product price:Â $4,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Endeavour 2 Commercial
Zoro #
G122886725
UPC #
-
Country of Origin
Italy
Description
Vacuum Pickup Type Dry, Vacuum Air Flow 360 cfm, Static Pressure 88.6 in, Sound Level 76 dB, Tank Material Stainless Steel, Tank Size 5 1/4 gal, Vacuum Collection Type Bagless, Number of Motor Stages 2, Peak Horsepower 2 7/10 hp, Power 2,300 W, Current 10 A, Voltage 230V, Height 49 1/4 in, Length 22 7/8 in, Width 24 3/4 in, Weight 239.9 lb, Vacuum Hose Dia. 1 1/2 in, Features Powerful Cleaning Performance, Independently Switchable Motors, Includes Accessory Storage, Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.