Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spaghetti Mat Entrance Mat, 3/8" thick, Gray DE MU35GY

Entrance Mat, 3/8" thick, Gray (Discontinued)

  • Mfr # DE MU35GY
  • Zoro # G7981377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE MU35GY
Zoro #
G7981377
UPC #
023244211230
Country of Origin
Japan

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Gray
Indoor/Outdoor
Indoor, Outdoor
Mat Shape
Rectangle
Antimicrobial
No
Mat Weaving
Cut Pile
Oil Resistant
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Non-Conductive
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Flame Resistant

Description

Entrance Mat, Mat Color Gray, Mat Width 3 ft, Mat Length 5 ft, Mat Shape Rectangle, Mat Environment Indoor/Outdoor, Mat Surface Pattern Spaghetti Pile, Mat Weaving Cut Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 3/8 in, Edges Straight Edge, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 16.0 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.