
Entrance Mat, PVC, 3/8" Thick, Gray, 3' W x 5' L (Discontinued)
- Mfr # DE MB35GY
- Zoro # G7980957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DE MB35GY
Zoro #
G7980957
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
3'
Overall Length
5'
Size
3'x5'
Thickness
3/8"
Details
Item
Entrance Mat
Color
Gray
Surface Material
PVC
Indoor/Outdoor
Indoor, Outdoor
Mat Electrical Resistance
Non-Conductive
Antimicrobial
No
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Mat Shape
Rectangle
Oil Resistant
No
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Flame Resistant
Description
Entrance Mat, Mat Color Gray, Mat Width 3 ft, Mat Length 5 ft, Mat Shape Rectangle, Mat Environment Indoor/Outdoor, Mat Surface Pattern Spaghetti Pile, Mat Weaving Cut Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 3/8 in, Edges Straight Edge, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Scrape
- •Spaghetti Mat is our classic solution for custom large surfaces and when slip-resistance is necessary. The non-directional pattern allows for multi-directional scraping ability. Economical mat for outdoor applications. As a scraper, Spaghetti Mat will help keep most of the debris and dirt outside the building.
- •PVC loop structure with vinyl backing
- •Dries quickly and resists mildew and fading
- •Also available without backing to facilitate the flow of water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.