Zoro Homepage

Backboard Height Adjuster, Gray

  • Mfr # 313-401

  • Zoro # G711471233


product price: $1,975.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Spring Material
Steel
Structural Material Finish
Powder Coated
For Use With
72 in Rectangular Backboards on Single/Double Mast Backstops
Overall Length
73 in
Backboard Height - Minimum
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-401
Zoro #
G711471233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
73 in
Backboard Height - Minimum
8 ft
Backboard Height - Maximum
10 ft
Overall Width
44 in
Overall Height
6 in

Details

Spring Material
Steel
Item
Backboard Height Adjuster
Structural Material Finish
Powder Coated
For Use With
72 in Rectangular Backboards on Single/Double Mast Backstops
Color
Gray
Spring Material Finish
PVC Coated
Structural Material
Steel
Bushing Material
Nylon
Product Type
Backboard Height Adjuster

Description

Backboard Height Adjuster, Color Gray, Backboard Height - Minimum 8 ft, Bushing Material Nylon, Backboard Height - Maximum 10 ft, Structural Material Finish Powder Coated, Structural Material Steel, Spring Material Finish PVC Coated, Spring Material Steel, For Use With 72 in Rectangular Backboards on Single/Double Mast Backstops, Overall Width 44 in, Overall Length 73 in, Overall Height 6 in, Product Type Backboard Height Adjuster

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.