Zoro Homepage

Backboard Pad, Kelly Green, 72 In, PK2

  • Mfr # 413315

  • Zoro # G3934366


product price: $495.99
/pk 2, $248.00/ea
Free Shipping & Returns

Key Features

Color
Kelly Green
Material
Urethane
Fits
72 in Glass Backboard
For Use With
72 in Glass Backboards
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413315
Zoro #
G3934366
UPC #
-
Country of Origin
United States

Dimensions

Channel Width
2 1/4 in

Details

Item
Backboard Padding
Color
Kelly Green
Material
Urethane
Fits
72 in Glass Backboard
For Use With
72 in Glass Backboards
Includes
Mounting Hardware
Meets
NCAA Specifications
Mounting Hardware Included
(8) Mounting Bolts
Includes Mounting Hardware
Yes
Standards
NCAA

Description

Backboard Padding, Color Kelly Green, Standards NCAA, Material Urethane, For Use With 72 in Glass Backboards, Channel Width 2 1/4 in, Includes Mounting Hardware, Includes Mounting Hardware Yes, Mounting Hardware Included (8) Mounting Bolts, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.