Backboard Pad, Maroon, 72 In, PK2
Mfr # 413310
Zoro # G4022112
product price: $527.99
/pk 2, $264.00/ea
Free Shipping & Returns
Key Features
Color
Maroon
Material
Urethane
Fits
72 in Glass Backboard
For Use With
72 in Glass Backboards
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413310
Zoro #
G4022112
UPC #
-
Country of Origin
United States
Dimensions
Channel Width
2 1/4 in
Details
Item
Backboard Padding
Color
Maroon
Material
Urethane
Fits
72 in Glass Backboard
For Use With
72 in Glass Backboards
Includes
Mounting Hardware
Meets
NCAA Specifications
Includes Mounting Hardware
Yes
Mounting Hardware Included
(8) Mounting Bolts
Standards
NCAA
Description
Backboard Padding, Color Maroon, Standards NCAA, Material Urethane, For Use With 72 in Glass Backboards, Channel Width 2 1/4 in, Includes Mounting Hardware, Includes Mounting Hardware Yes, Mounting Hardware Included (8) Mounting Bolts, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.