Backstop Lock, 7 in H, Steel
Mfr # 401-875
Zoro # G711471226
product price: $1,134.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Key Features
Material
Steel
For Use With
Moving and Folding Backstops
Product Type
Retractor Reel
Overall Height
7 in
Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401-875
Zoro #
G711471226
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 in
Overall Width
11 in
Overall Length
12 in
Details
Material
Steel
For Use With
Moving and Folding Backstops
Product Type
Retractor Reel
Item
Backstop Lock
Color
Black, Silver
Weight Capacity
1,000 lb
Description
Backstop Lock, Belt Length Not Applicable, Color Black, Silver, For Use With Moving and Folding Backstops, Material Steel, Overall Height 7 in, Overall Length 12 in, Overall Width 11 in, Product Type Retractor Reel, Speed Rating Not Applicable, Weight Capacity 1,000 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.