Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basketball Backboard, 72 in W, Glass

  • Mfr # 413-000

  • Zoro # G911471217


product price: $2,274.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Tempered Glass
Standards
FIBA, NCAA, NFHS
Overall Height
48 in
Backboard Mounting Pattern
42 1/2 x 63 in
Rim Mounting Pattern
5 x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413-000
Zoro #
G911471217
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
72 in

Details

Material
Tempered Glass
Standards
FIBA, NCAA, NFHS
Backboard Mounting Pattern
42 1/2 x 63 in
Rim Mounting Pattern
5 x 5 in
Item
Basketball Backboard
Features
Direct Goal Mount Designed to Prevent the Goal from Touching the Glass, Standard Perimeter Strongback, For Use with Wall-Braced and Ceiling-Suspended

Description

Basketball Backboard, Standards FIBA, NCAA, NFHS, Material Tempered Glass, Overall Width 72 in, Overall Height 48 in, Backboard Mounting Pattern 42 1/2 x 63 in, Features Direct Goal Mount Designed to Prevent the Goal from Touching the Glass, Standard Perimeter Strongback, For Use with Wall-Braced and Ceiling-Suspended, Rim Mounting Pattern 5 x 5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.