Zoro Homepage

Basketball Rack, Chrome

  • Mfr # 411-602

  • Zoro # G5651466


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Length
46 in
For Use With
Basketballs
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-602
Zoro #
G5651466
UPC #
-
Country of Origin
China

Dimensions

Length
46 in
Height
42 in
Width
10 in
Overall Width
10 in
Overall Length
46 in
Overall Height
42 in

Details

Item
Ball Rack
Color
Silver
Material
Steel
For Use With
Basketballs
Includes
Swivel Casters
Holds
15 Basketballs
Construction
Tubular Steel
Capacity
(15) Basketballs
Product Type
Ball Rack

Description

Ball Rack, Color Silver, Product Type Ball Rack, Material Steel, For Use With Basketballs, Includes Swivel Casters, Overall Width 10 in, Overall Length 46 in, Overall Height 42 in, Capacity (15) Basketballs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.