Basketball Rim
Mfr # 411-704
Zoro # G311471213
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
Universal
Includes
Anti-Whip Net
For Use With
48 and 42 in Backboards
Features
Easy Glide Net System
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411-704
Zoro #
G311471213
UPC #
-
Country of Origin
Switzerland
Details
Item
Basketball Rim
Mounting Pattern
Universal
Includes
Anti-Whip Net
For Use With
48 and 42 in Backboards
Features
Easy Glide Net System
Includes Mounting Hardware
Yes
Standards
NCAA, NFHS
Product Type
Basketball Rim
Description
Basketball Rim, Product Type Basketball Rim, Standards NCAA, NFHS, For Use With 48 and 42 in Backboards, Includes Mounting Hardware Yes, Features Easy Glide Net System, Includes Anti-Whip Net, Mounting Pattern Universal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.