Zoro Homepage

Basketball Slammer Rim, Universal

  • Mfr # 411-528

  • Zoro # G3990691


product price: $331.99
/ea
Free Shipping & Returns

Key Features

For Use With
42 and 48 in Backboards
Includes
Standard Net
Features
Easy Glide Net System, Positive Lock Breakway Rim Differentiation
Mounting Pattern
Universal
Meets
NCAA & NFHS Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-528
Zoro #
G3990691
UPC #
-
Country of Origin
China

Details

Item
Basketball Rim
For Use With
42 and 48 in Backboards
Includes
Standard Net
Features
Easy Glide Net System, Positive Lock Breakway Rim Differentiation
Mounting Pattern
Universal
Meets
NCAA & NFHS Specifications
Product Type
Basketball Rim
Standards
NCAA, NFHS
Includes Mounting Hardware
Yes

Description

Basketball Rim, Product Type Basketball Rim, Standards NCAA, NFHS, For Use With 42 and 48 in Backboards, Includes Mounting Hardware Yes, Features Easy Glide Net System, Positive Lock Breakway Rim Differentiation, Includes Standard Net, Mounting Pattern Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.