Cover Plate Assembly, Brass, 7 In Dia
Mfr # 408729
Zoro # G4074917
product price: $315.89
/ea
Free Shipping & Returns
Key Features
Size
7 in Diameter
Material
Brass
Product Type
Locking Floor Cover Plate
Weight
1 lb
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408729
Zoro #
G4074917
UPC #
-
Country of Origin
United States
Dimensions
Size
7 in Diameter
Overall Diameter
7 in
Details
Item
Locking Floor Cover Plate
Material
Brass
Product Type
Locking Floor Cover Plate
Weight
1 lb
Color
Brown
Max. Weight
1
Features
Opens with a Flathead Screwdriver
For Use With
Fitness Centers, Gyms
Description
Locking Floor Cover Plate, Product Type Locking Floor Cover Plate, Color Brown, Material Brass, Overall Diameter 7 in, For Use With Fitness Centers, Gyms, Features Opens with a Flathead Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.