Zoro Homepage

Dual Action Pump, 12 In

  • Mfr # 421309

  • Zoro # G4059325


product price: $11.59
/ea

Key Features

Weight
0.75 lb
Size
12 in
Includes
Needle
Max. Weight
18.3 lb
Features
Dual Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421309
Zoro #
G4059325
UPC #
-
Country of Origin
China

Dimensions

Size
12 in
Overall Length
12 in

Details

Weight
0.75 lb
Item
Pump
Includes
Needle
Max. Weight
18.3 lb
Features
Dual Action
Product Type
Pump
Pump Mechanism
Hand Pump

Description

Pump, Product Type Pump, Pump Mechanism Hand Pump, Voltage Not Applicable, Wattage Not Applicable, Overall Length 12 in, Features Dual Action, Power Cord Length Not Applicable, Includes Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.