Electric Winch, 19 in H, Steel
Mfr # 017330
Zoro # G811509270
product price: $2,700.99
/ea
Free Shipping & Returns
Key Features
For Use With
Moving and Folding Backstops
Speed Rating
200 RPM
Product Type
Electric Winch
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
017330
Zoro #
G811509270
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 in
Overall Length
18 in
Overall Width
14 in
Details
For Use With
Moving and Folding Backstops
Speed Rating
200 RPM
Product Type
Electric Winch
Material
Steel
Color
Silver
Item
Electric Winch
Weight Capacity
1,000 lb
Description
Electric Winch, Belt Length Not Applicable, Color Silver, For Use With Moving and Folding Backstops, Material Steel, Overall Height 19 in, Overall Length 18 in, Overall Width 14 in, Product Type Electric Winch, Speed Rating 200 RPM, Weight Capacity 1,000 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.