Zoro Homepage

Electric Winch, 4HP, 115VAC

  • Mfr # 402742

  • Zoro # G4211383


product price: $2,237.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115V AC
1st Layer Load Capacity
1,250 lb
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402742
Zoro #
G4211383
UPC #
-
Country of Origin
United States

Dimensions

Control Pendant Cord Length
6 ft
Manufacturers Warranty Length
1 yr
Overall Height
14 1/2 in
Overall Width
12 3/4 in
Overall Length
22 7/8 in
Recommended Line Diameter
3/10 in
Controller Cord Length
6 ft
Maximum Line Diameter
3/10 in
Mfr. Warranty Length
5 yr Limited

Description

Electric Winch, 1st Layer Line Speed 9 fpm, 1st Layer Load Capacity 1,250 lb, Fully Wound Load Capacity 1,000 lb, Operating Voltage 115V AC, Number of Speeds 1, Motor Horsepower 3/4 hp, Maximum Current 11.5 A, Number of Gear Settings 1, Gear Ratio 200:1, Gear Type Worm, Clutch Type No Clutch, Control Type Wired Control, Body Material Steel, Body Type Enclosed Gears, Color Black, Blue, Silver, Controller Cord Length 6 ft, Maximum Drum Capacity per Line Diameter 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.