Fan Backboard Height Adjuster, Gray
Mfr # 313-403
Zoro # G811471300
product price: $2,089.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For Use With
20" x 35" Fan/Conversion Backboards
Product Type
Fan Backboard Height Adjuster
Color
Gray
Backboard Height - Minimum
8 ft
Spring Material Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-403
Zoro #
G811471300
UPC #
-
Country of Origin
United States
Dimensions
Backboard Height - Minimum
8 ft
Overall Height
6 in
Overall Width
44 in
Backboard Height - Maximum
10 ft
Overall Length
73 in
Details
For Use With
20" x 35" Fan/Conversion Backboards
Product Type
Fan Backboard Height Adjuster
Color
Gray
Spring Material Finish
PVC Coated
Bushing Material
Nylon
Structural Material Finish
Powder Coated
Item
Fan Backboard Height Adjuster
Structural Material
Steel
Spring Material
Steel
Description
Fan Backboard Height Adjuster, Color Gray, Backboard Height - Minimum 8 ft, Bushing Material Nylon, Backboard Height - Maximum 10 ft, Structural Material Finish Powder Coated, Structural Material Steel, Spring Material Finish PVC Coated, Spring Material Steel, For Use With 20 In. x 35 In. Fan/Conversion Backboards, Overall Width 44 in, Overall Length 73 in, Overall Height 6 in, Product Type Fan Backboard Height Adjuster
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.