Zoro Homepage

Fan Height Adjuster Pair, Gray

  • Mfr # 313-404

  • Zoro # G411471304


product price: $4,033.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Backboard Height - Minimum
8 ft
Color
Gray
Spring Material
Steel
Spring Material Finish
PVC Coated
For Use With
20" x 35" Fan/Conversion Backboards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-404
Zoro #
G411471304
UPC #
-
Country of Origin
United States

Dimensions

Backboard Height - Minimum
8 ft
Overall Length
73 in
Backboard Height - Maximum
10 ft
Overall Width
44 in
Overall Height
6 in

Details

Color
Gray
Spring Material
Steel
Spring Material Finish
PVC Coated
For Use With
20" x 35" Fan/Conversion Backboards
Bushing Material
Nylon
Structural Material Finish
Powder Coated
Product Type
Fan Backboard Height Adjuster Pair
Structural Material
Steel
Item
Fan Height Adjuster Pair

Description

Fan Height Adjuster Pair, Color Gray, Backboard Height - Minimum 8 ft, Bushing Material Nylon, Backboard Height - Maximum 10 ft, Structural Material Finish Powder Coated, Structural Material Steel, Spring Material Finish PVC Coated, Spring Material Steel, For Use With 20 In. x 35 In. Fan/Conversion Backboards, Overall Width 44 in, Overall Length 73 in, Overall Height 6 in, Product Type Fan Backboard Height Adjuster Pair, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.