Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Switch, aluminum, White

  • Mfr # 402-980

  • Zoro # G711509271


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
For Use With
301-088 Electric Winch
Material
Aluminum
Overall Width
9 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402-980
Zoro #
G711509271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
9 in
Overall Height
5 in

Details

For Use With
301-088 Electric Winch
Material
Aluminum
Product Type
Key Switch
Color
White
Item
Key Switch

Description

Key Switch, Color White, Product Type Key Switch, Material Aluminum, For Use With 301-088 Electric Winch, Overall Width 9 in, Overall Length 8 in, Overall Height 5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.