Zoro Homepage

Manual Winch, 10 in W, steel

  • Mfr # 402-760

  • Zoro # G611509272


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Overall Length
28 in
Weight Capacity
1,000 lb
Overall Depth
12 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-760
Zoro #
G611509272
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Depth
12 in
Overall Width
10 in

Details

Color
Black, Silver
Item
Manual Winch
Weight Capacity
1,000 lb
Material
Steel
Product Type
Manual Winch
For Use With
Wall-Braced Fold-Up Backstops

Description

Manual Winch, Color Black, Silver, Product Type Manual Winch, Material Steel, For Use With Wall-Braced Fold-Up Backstops, Overall Width 10 in, Overall Length 28 in, Overall Depth 12 in, Horsepower Not Applicable, Speed Not Applicable, Phase Not Applicable, Line Pull Not Applicable, Voltage Not Applicable, Weight Capacity 1,000 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.