Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Backstop, Acrylic

  • Mfr # 401-074

  • Zoro # G011471292


product price: $9,887.99
/ea
Item requires special delivery charges. A $3,740.00 per item surcharge will be applied.

Key Features

Rim Style
Pro Goal
Overall Width
114 7/8 in
Adjustable Height
Yes
Indoor/Outdoor
Indoor
Maximum Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-074
Zoro #
G011471292
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
114 7/8 in
Adjustable Height
Yes
Maximum Height
10 ft
Minimum Height
6 ft
Overall Depth
81 3/8 in
Backboard Height
72 in

Details

Rim Style
Pro Goal
Item
Portable Backstop
Indoor/Outdoor
Indoor
Features
ALM Technology, Fork Pockets Allow for Easy Movement, Stackable Weight Carts Provide Additional Space When Transporting
Assembly
Assembled
Backboard Material
Acrylic

Description

Portable Backstop, Backboard Material Acrylic, Maximum Height 10 ft, Minimum Height 6 ft, Backboard Height 72 in, Overall Width 114 7/8 in, Assembly Assembled, Overall Depth 81 3/8 in, Indoor/Outdoor Indoor, Includes Assembly Tools Not Applicable, Features ALM Technology, Fork Pockets Allow for Easy Movement, Stackable Weight Carts Provide Additional Space When Transporting, Rim Style Pro Goal, Adjustable Height Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.