Portable Backstop, Aluminum Framed Glass
Mfr # 401-879
Zoro # G511471358
product price: $12,306.99
/ea
Item requires special delivery charges. A $7,265.00 per item surcharge will be applied.
Key Features
Minimum Height
8 ft
Indoor/Outdoor
Indoor
Maximum Height
10 ft
Overall Depth
82 3/8 in
Adjustable Height
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401-879
Zoro #
G511471358
UPC #
-
Country of Origin
United States
Dimensions
Minimum Height
8 ft
Maximum Height
10 ft
Overall Depth
82 3/8 in
Adjustable Height
Yes
Backboard Width
42 in
Backboard Height
72 in
Details
Indoor/Outdoor
Indoor
Item
Portable Backstop
Assembly
Assembled
Base Capacity
1,000 lb
Backboard Material
Tempered Glass
Ballast Required
Yes
Rim Style
Slammer Competitor
Description
Portable Backstop, Backboard Material Tempered Glass, Maximum Height 10 ft, Minimum Height 8 ft, Backboard Height 72 in, Backboard Width 42 in, Assembly Assembled, Overall Depth 82 3/8 in, Indoor/Outdoor Indoor, Includes Assembly Tools Not Applicable, Ballast Required Yes, Base Capacity 1,000 lb, Rim Style Slammer Competitor, Adjustable Height Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.