Zoro Homepage

Portable Backstop, Aluminum Framed Glass

  • Mfr # 411-800

  • Zoro # G511471365


product price: $9,966.99
/ea
Item requires special delivery charges. A $3,335.00 per item surcharge will be applied.

Key Features

Maximum Height
10 ft
Minimum Height
5 ft
Backboard Height
54 in
Assembly
Assembled
Overall Width
122 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-800
Zoro #
G511471365
UPC #
-
Country of Origin
United States

Dimensions

Maximum Height
10 ft
Minimum Height
5 ft
Backboard Height
54 in
Overall Width
122 1/2 in
Adjustable Height
Yes
Backboard Width
42 in
Overall Depth
76 1/2 in

Details

Assembly
Assembled
Item
Portable Backstop
Backboard Material
Tempered Glass
Base Capacity
725 lb
Ballast Required
Yes

Description

Portable Backstop, Backboard Material Tempered Glass, Maximum Height 10 ft, Minimum Height 5 ft, Backboard Height 54 in, Backboard Width 42 in, Overall Width 122 1/2 in, Assembly Assembled, Overall Depth 76 1/2 in, Includes Assembly Tools Not Applicable, Ballast Required Yes, Base Capacity 725 lb, Adjustable Height Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.