Zoro Homepage

Portable Backstop, Aluminum Framed Glass

  • Mfr # 411-870

  • Zoro # G411471328


product price: $4,203.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Depth
52 in
Backboard Width
36 in
Assembly
Assembled
Rim Style
Pro Image
Overall Width
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-870
Zoro #
G411471328
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
52 in
Backboard Width
36 in
Overall Width
117 in
Backboard Thickness
3/8 in
Maximum Height
10 ft
Adjustable Height
Yes
Minimum Height
7 ft
Backboard Height
60 in

Details

Assembly
Assembled
Rim Style
Pro Image
Ballast Required
No
Features
Folds Down for Storage
Item
Portable Backstop
Backboard Material
Acrylic

Description

Portable Backstop, Backboard Material Acrylic, Maximum Height 10 ft, Minimum Height 7 ft, Backboard Height 60 in, Backboard Width 36 in, Backboard Thickness 3/8 in, Overall Width 117 in, Assembly Assembled, Overall Depth 52 in, Includes Assembly Tools Not Applicable, Ballast Required No, Features Folds Down for Storage, Rim Style Pro Image, Adjustable Height Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.