Zoro Homepage

Portable Backstop, Aluminum Framed Glass

  • Mfr # 411160

  • Zoro # G011471308


product price: $3,549.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Overall Depth
52 in
Adjustable Height
Yes
Backboard Width
32 in
Overall Width
117 in
Backboard Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411160
Zoro #
G011471308
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
52 in
Adjustable Height
Yes
Backboard Width
32 in
Overall Width
117 in
Backboard Height
54 in
Maximum Height
10 ft
Backboard Thickness
3/8 in
Minimum Height
7 ft

Details

Assembly
Assembled
Rim Style
Pro Image
Backboard Material
Acrylic
Item
Portable Backstop
Features
Backboard Folds Down for Storage
Ballast Required
No

Description

Portable Backstop, Backboard Material Acrylic, Maximum Height 10 ft, Minimum Height 7 ft, Backboard Height 54 in, Backboard Width 32 in, Backboard Thickness 3/8 in, Overall Width 117 in, Assembly Assembled, Overall Depth 52 in, Includes Assembly Tools Not Applicable, Ballast Required No, Features Backboard Folds Down for Storage, Rim Style Pro Image, Adjustable Height Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.