Scorer's Table, 72 in L
Mfr # 411-225
Zoro # G011509254
product price: $1,259.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
72 in
Product Type
Scorer's Table
Padding Material
Vinyl
Folding
Foldable
Tabletop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
411-225
Zoro #
G011509254
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
72 in
Overall Depth
18 in
Overall Height
29 in
Padding Thickness
2 in
Details
Product Type
Scorer's Table
Padding Material
Vinyl
Folding
Foldable
Tabletop Material
Steel
Padding Color
Burgundy
Frame Color
White
Frame Material
Aluminum
Tabletop Color
White
Item
Scorer's Table
Description
Scorer's Table, Folding Foldable, Frame Color White, Frame Material Aluminum, Includes Cable Management System Not Applicable, Number of Power Outlets Not Applicable, Overall Depth 18 in, Overall Height 29 in, Overall Length 72 in, Padding Color Burgundy, Padding Material Vinyl, Padding Thickness 2 in, Product Type Scorer's Table, Tabletop Color White, Tabletop Material Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.