Scorer's Table, 72 in L
Mfr # 411-228
Zoro # G911509255
product price: $1,259.99
/eaKey Features
Overall Height
29 in
Padding Material
Vinyl
Tabletop Material
Steel
Overall Length
72 in
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411-228
Zoro #
G911509255
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29 in
Overall Length
72 in
Padding Thickness
2 in
Overall Depth
18 in
Details
Padding Material
Vinyl
Tabletop Material
Steel
Frame Material
Aluminum
Product Type
Scorer's Table
Padding Color
Royal
Frame Color
White
Folding
Foldable
Item
Scorer's Table
Tabletop Color
White
Description
Scorer's Table, Folding Foldable, Frame Color White, Frame Material Aluminum, Includes Cable Management System Not Applicable, Number of Power Outlets Not Applicable, Overall Depth 18 in, Overall Height 29 in, Overall Length 72 in, Padding Color Royal, Padding Material Vinyl, Padding Thickness 2 in, Product Type Scorer's Table, Tabletop Color White, Tabletop Material Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.