Zoro Homepage

Scorer's Table, 96 in L

  • Mfr # 411-234

  • Zoro # G711509264


product price: $1,581.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
96 in
Folding
Foldable
Frame Material
Aluminum
Frame Color
White
Padding Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-234
Zoro #
G711509264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Padding Thickness
2 in
Overall Height
29 in
Overall Depth
18 in

Details

Folding
Foldable
Frame Material
Aluminum
Frame Color
White
Item
Scorer's Table
Tabletop Material
Steel
Padding Color
Navy
Padding Material
Vinyl
Tabletop Color
White
Product Type
Scorer's Table

Description

Scorer's Table, Folding Foldable, Frame Color White, Frame Material Aluminum, Includes Cable Management System Not Applicable, Number of Power Outlets Not Applicable, Overall Depth 18 in, Overall Height 29 in, Overall Length 96 in, Padding Color Navy, Padding Material Vinyl, Padding Thickness 2 in, Product Type Scorer's Table, Tabletop Color White, Tabletop Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.