Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scorer's Table, 96 in L

  • Mfr # 411-237

  • Zoro # G811509263


product price: $1,827.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Padding Material
Vinyl
Padding Color
Black
Product Type
Scorer's Table
Tabletop Color
White
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411-237
Zoro #
G811509263
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Length
96 in
Padding Thickness
2 in
Overall Depth
18 in

Details

Padding Material
Vinyl
Padding Color
Black
Product Type
Scorer's Table
Tabletop Color
White
Item
Scorer's Table
Tabletop Material
Steel
Frame Material
Aluminum
Folding
Foldable
Frame Color
White

Description

Scorer's Table, Folding Foldable, Frame Color White, Frame Material Aluminum, Includes Cable Management System Not Applicable, Number of Power Outlets Not Applicable, Overall Depth 18 in, Overall Height 29 in, Overall Length 96 in, Padding Color Black, Padding Material Vinyl, Padding Thickness 2 in, Product Type Scorer's Table, Tabletop Color White, Tabletop Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.