Zoro Homepage

Sport Air Pump, 8 In

  • Mfr # 421314

  • Zoro # G3991583


product price: $7.49
/ea

Key Features

Weight
0.5 lb
Max. Weight
19.59 lb
Includes
Needle
Size
8 in
Features
8 in Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421314
Zoro #
G3991583
UPC #
-
Country of Origin
China

Dimensions

Size
8 in
Overall Length
8 in

Details

Weight
0.5 lb
Item
Pump
Max. Weight
19.59 lb
Includes
Needle
Features
8 in Pump
Product Type
Pump
Pump Mechanism
Hand Pump

Description

Pump, Product Type Pump, Pump Mechanism Hand Pump, Voltage Not Applicable, Wattage Not Applicable, Overall Length 8 in, Power Cord Length Not Applicable, Includes Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.