Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spalding Volleyball Caddy, 14 x 35.5 In 438055

Volleyball Caddy, 14 x 35.5 In (Discontinued)

  • Mfr # 438055
  • Zoro # G4178011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438055
Zoro #
G4178011
UPC #
-
Country of Origin
China

Dimensions

Length
29 1/2 in
Height
35.5 in
Width
14 in

Details

Item
Volleyball Ball Caddy
Color
Navy Blue
For Use With
Volleyballs
Includes
Carry Bag
Holds
Up To 8 Volleyballs
Frame
Aluminum Square Tubing
Construction
Nylon Denier

Description

Volleyball Ball Caddy, Color Navy Blue, For Use With Volleyballs, Includes Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.